Skip Content
BOTTLE,WIDE MOUTH,950 ML, 32 OZ.,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,WIDE MOUTH,950 ML, 32 OZ.,PK

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VDX6
  • Mfr. Model # 3VDX6
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Finish 53mm/400
  • Capacity 950mL/32 oz.
  • Screw Closure Size 53mm
  • Item Bottle
  • Special Features with Cap
  • Mouth Wide
  • Height 178mm
  • Diameter 99mm
  • Closure Material Thermoset
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Labware Closure Color Green
  • Labware Body Color Amber
  • Labware Basic Material Glass
  • Bottle/Jar Shape Round
  • Labware Closure Liner Material PTFE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List