Skip Content
BOTTLE WIDE-MOUTH 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE WIDE-MOUTH 1 GALLON

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-BW100
  • Mfr. Model # BTL-BW100
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 2.0 lbs

Product Details

General-purpose plastic bottle for storage or shipping. Bottle and cap is constructed of FDA compliant materials. Oversized wide-mouth is a natural high density polyethylene (HDPE) bottle with a standard threaded high density polyethylene (HDPE) cap with ethylene vinyl acetate (EVA) liner. Designed for easy access to contents and for easy cleaning

Technical Specs

  • Capacity 1 US gal.
  • Depth 5.78"
  • Height 10.15"
  • Item Plastic Bottle
  • Width 5.78"
  • Closure Material Polypropylene
  • Screw Closure Size 3.43"
  • Mouth Wide-Mouth
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Material LDPE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List