Skip Content
BOTTLE WIDE-MOUTH 1.25 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE WIDE-MOUTH 1.25 GALLON

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-BW125
  • Mfr. Model # BTL-BW125
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

General-purpose plastic bottle for storage or shipping. Bottle and cap is constructed of FDA compliant materials. Oversized wide-mouth is a natural high density polyethylene (HDPE) bottle with a standard threaded high density polyethylene (HDPE) cap with ethylene vinyl acetate (EVA) liner. Designed for easy access to contents and for easy cleaning

Technical Specs

  • Capacity 1.25 US gal.
  • Height 9.21"
  • Depth 7.15"
  • Item Plastic Bottle
  • Width 7.15"
  • Closure Material Polypropylene
  • Screw Closure Size 3.43"
  • Mouth Wide-Mouth
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Material LDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list