Skip Content
BOTTLE,WIDE,8 OZ,HDPE,PK 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,WIDE,8 OZ,HDPE,PK 200

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35V647
  • Mfr. Model # 35V647
  • UNSPSC # 41103209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.25 lbs

Technical Specs

  • Item Precisionware Bottle
  • Diameter 2.3"
  • Capacity 8 oz.
  • Closure Material PP
  • Special Features FDA Compliant Material, Bulk Packaged
  • Mouth Wide
  • Screw Closure Size 45mm
  • Graduation Range Not Specified
  • Bottle/Jar Shape Cylindrical
  • Labware Body Color White
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list