Skip Content
BOTTLE,WIDE,32 OZ,HDPE,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,WIDE,32 OZ,HDPE,PK 6

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35V649
  • Mfr. Model # 35V649
  • UNSPSC # 41103209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Capacity 32 oz.
  • Item Precisionware Bottle
  • Diameter 3.56"
  • Closure Material PP
  • Mouth Wide
  • Screw Closure Size 53mm
  • Special Features FDA Compliant Material
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Labware Body Color White
  • Bottle/Jar Shape Cylindrical
  • Labware Body Material HDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List