Skip Content
BOTTLE WASH WIDE CLEAR-CAP 32OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE WASH WIDE CLEAR-CAP 32OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-WW32
  • Mfr. Model # BTL-WW32
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.16 lbs

Product Details

Translucent plastic squeeze bottle allows for easy viewing of contents. Wash bottle is made from FDA compliant low density polyethylene (LDPE): cap is made from FDA complaint polypropylene (PP). Wide mouth wash bottle is designed for easy filling. Yellow colour-coded cap allows for easy identification between contents and promote safer working conditions.

Technical Specs

  • Capacity 32
  • Colour Natural
  • Height 10-5/16"
  • Item Wide Mouth
  • Cap Color Clear
  • Cap Material Polypropylene
  • Opacity Translucent
  • Diameter 3-1/2"
  • Bottle Material Low Density Polyethylene
  • Mouth Wide
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List