Skip Content
BOTTLE WASH WIDE CLEAR-CAP 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE WASH WIDE CLEAR-CAP 16OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-WW16
  • Mfr. Model # BTL-WW16
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.12 lbs

Product Details

Translucent plastic squeeze bottle allows for easy viewing of contents. Wash bottle is made from FDA compliant low density polyethylene (LDPE): cap is made from FDA complaint polypropylene (PP). Wide mouth wash bottle is designed for easy filling. Yellow colour-coded cap allows for easy identification between contents and promote safer working conditions.

Technical Specs

  • Capacity 16
  • Height 8-15/16"
  • Colour Natural
  • Cap Material Polypropylene
  • Cap Color Clear
  • Item Wide Mouth
  • Diameter 2-13/16"
  • Opacity Translucent
  • Mouth Wide
  • Spout Style Standard Spout
  • Bottle Material Low Density Polyethylene
  • Venting Wash Bottle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list