Skip Content
BOTTLE WASH WIDE BLUE-CAP 4OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE WASH WIDE BLUE-CAP 4OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-WW4B
  • Mfr. Model # BTL-WW4B
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 1.0 lbs

Product Details

Translucent plastic squeeze bottle allows for easy viewing of contents. Wash bottle is made from FDA compliant low density polyethylene (LDPE): cap is made from FDA complaint polypropylene (PP). Wide mouth wash bottle is designed for easy filling. Blue colour-coded cap allows for easy identification between contents and promote safer working conditions.

Technical Specs

  • Height 7.06"
  • Capacity 4 oz.
  • Colour Natural
  • Item Wide Mouth Wash Bottles
  • Cap Color Blue
  • Opacity Translucent
  • Diameter 1-1/8"
  • Cap Material Polypropylene
  • Mouth Wide
  • Bottle Material Low Density Polyethylene
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list