BOTTLE WASH WIDE BLUE-CAP 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTLE WASH WIDE BLUE-CAP 16OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-WW16B
  • Mfr. Model # BTL-WW16B
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.1 lbs

Product Details

Translucent plastic squeeze bottle allows for easy viewing of contents. Wash bottle is made from FDA compliant low density polyethylene (LDPE): cap is made from FDA complaint polypropylene (PP). Wide mouth wash bottle is designed for easy filling. Blue colour-coded cap allows for easy identification between contents and promote safer working conditions.

Technical Specs

  • Item Wide Mouth Wash Bottles
  • Mouth Wide
  • Spout Style Standard Spout
  • Diameter 2-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list