Skip Content
BOTTLE WASH NARROW CLEAR-CAP 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE WASH NARROW CLEAR-CAP 8 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-WN8
  • Mfr. Model # BTL-WN8
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.07 lbs

Product Details

Translucent plastic squeeze bottle allows for easy viewing of contents. Made from FDA compliant low density polyethylene (LDPE): natural colour cap is made from FDA complaint polypropylene (PP). Narrow mouth wash bottle, dispense by drawing contents up the stem and out through the top cap.

Technical Specs

  • Colour Natural
  • Capacity 8
  • Height 7-3/8"
  • Item Narrow Mouth
  • Diameter 2-1/4"
  • Opacity Translucent
  • Cap Material Polypropylene
  • Cap Color Natural
  • Mouth Narrow
  • Bottle Material Low Density Polyethylene
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list