Skip Content
BOTTLE WASH NARROW 4 OZ W/ LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE WASH NARROW 4 OZ W/ LABEL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-WN4LBL
  • Mfr. Model # BTL-WN4LBL
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 1.0 lbs

Product Details

Translucent graduated plastic bottle has a white label area to allow clear identification of bottle and contents. Designed to allow easy labeling with a marker (not included). Bottle is graduated in milliliters and ounces for content measurement. Dispensing Bottle is made from FDA compliant low density polyethylene (LDPE): narrow mouth wash cap is made from FDA complaint polypropylene (PP).

Technical Specs

  • Capacity 4 oz.
  • Height 7"
  • Colour Natural
  • Cap Color Clear
  • Item Wash Bottle Graduated Dispensing Bottle with Label
  • Cap Material Polypropylene
  • Opacity Translucent
  • Bottle Material Low Density Polyethylene
  • Spout Style Standard Spout
  • Mouth Narrow
  • Diameter 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list