Skip Content
BOTTLE WASH GREEN-CAP 16OZ W/ LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE WASH GREEN-CAP 16OZ W/ LABEL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-WW16G-LBL
  • Mfr. Model # BTL-WW16G-LBL
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.11 lbs

Product Details

Translucent graduated plastic bottle has a white label area to allow clear identification of bottle and contents. Designed to allow easy labeling with a marker (not included). Bottle is graduated in milliliters and ounces for content measurement. Wash bottle is made from FDA compliant low density polyethylene (LDPE): wash bottle cap is made from FDA complaint polypropylene (PP).

Technical Specs

  • Capacity 16 oz.
  • Colour Natural
  • Height 8.93"
  • Cap Color Green
  • Cap Material Polypropylene
  • Item Wash Bottle Graduated Wash Bottle with Label
  • Opacity Translucent
  • Mouth Wide
  • Diameter 1-11/16"
  • Bottle Material Low Density Polyethylene
  • Spout Style Standard Spout

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List