Skip Content
BOTTLE SQ 125ML PC PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE SQ 125ML PC PK6

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UEH3
  • Mfr. Model # 3UEH3
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Depth 2.14"
  • Capacity 125mL/4 oz.
  • Height 4.379"
  • Item Square Bottle
  • Width 2.14"
  • Special Features Autoclavable, Graduated Transparent Bottle For Media and Primarily Aqueous Solutions, Easy Grip
  • Screw Closure Size 38-430mm
  • Closure Material Polypropylene
  • Graduation Subdivisions 25mL
  • Graduation Range 25 - 125mL
  • Mouth Narrow
  • Bottle/Jar Shape Octagonal
  • Autoclavable Yes
  • Labware Basic Material Plastic
  • Labware Body Color Clear
  • Labware Closure Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list