Skip Content
BOTTLE SINGLE DROP CAP 4OZ W/ LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE SINGLE DROP CAP 4OZ W/ LABEL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-RD4LBL
  • Mfr. Model # BTL-RD4LBL
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 1.0 lbs

Product Details

Translucent graduated plastic bottle has a white label area to allow clear identification of bottle and contents. Designed to allow easy labeling with a marker (not included). Bottle is graduated in milliliters and ounces for content measurement. Dispensing Bottle is made from FDA compliant low density polyethylene (LDPE): drop cap is made from FDA complaint polypropylene (PP).

Technical Specs

  • Capacity 4 oz.
  • Height 4.62"
  • Depth 1.81"
  • Item Graduated Dispensing Bottle with Label
  • Width 1.81"
  • Graduation Subdivisions Yes
  • Screw Closure Size .72"
  • Mouth Drop Cap
  • Closure Material Polypropylene
  • Graduation Range Millimeters
  • Labware Basic Material Plastic
  • Includes Closure Yes
  • Labware Closure Type Dropper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list