Skip Content
BOTTLE SINGLE DROP CAP 4 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE SINGLE DROP CAP 4 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-RD4
  • Mfr. Model # BTL-RD4
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.7 lbs

Product Details

Translucent bottle allows easy viewing of contents. Dispensing bottle holds hot liquids. Bottle is made from FDA compliant low density polyethylene (LDPE): cap is made from FDA complaint polypropylene (PP). Dispensing bottle with single-drop cap is designed for accurately dispensing very small quantities. Each dropper top is fitted with a small attached cap to stay in place while bottle is in use.

Technical Specs

  • Capacity 4 oz.
  • Depth 1.81"
  • Height 4.62"
  • Item Dispensing Bottle
  • Width 1.81"
  • Closure Material Polypropylene
  • Screw Closure Size .72"
  • Mouth Drop Cap
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Dispensing
  • Labware Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list