Skip Content
BOTTLE SAFETY WIDE MOUTH 32OZ CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOTTLE SAFETY WIDE MOUTH 32OZ CLEAR

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UEF9
  • Mfr. Model # 3UEF9
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Diameter 94
  • Item Wide Mouth Bottle
  • Mouth 70mm
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Labware Body Material Safety Coated Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list