DISPENSING BOTTLE, 16 OZ, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSING BOTTLE, 16 OZ, POLYETHYLENE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT14009
  • Mfr. Model # 14009
  • UNSPSC # 24121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Dispensing Bottle with flexible tube for flammable liquids, 16 ounce, polyethylene, White.

Technical Specs

  • Colour White
  • Height 7.5"
  • Item Dispensing Bottle
  • Capacity 16 oz.
  • Material Polyethylene
  • Outside Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list