!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOTTLE NARROW MOUTH LDPE 2 OZ

BOTTLE NARROW MOUTH LDPE 2 OZ

VESTIL

BOTTLE NARROW MOUTH LDPE 2 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE NARROW MOUTH LDPE 2 OZ

BOTTLE NARROW MOUTH LDPE 2 OZ

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESBTL-N2
  • Mfr. Model # BTL-N2
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

General-purpose plastic bottle for storage or shipping. Bottle and cap constructed of FDA compliant materials. Narrow mouth translucent low density polyethylene (LDPE) bottle with standard threaded polypropylene (PP) cap.

Technical Specs

  • Item Plastic Bottle
  • Bottle/Jar Shape Round
  • Labware Body Material LDPE
  • Labware Body Colour Clear
  • Special Features FDA Compliant Materials
  • Graduation Range Not Specified
  • Mouth Narrow
  • Labware Basic Material Plastic
  • Includes Closure Yes
  • Labware Closure Colour White Clear
  • Diameter 1.37"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list