Skip Content
BOTTLE NARROW MOUTH LDPE 1 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE NARROW MOUTH LDPE 1 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-N1
  • Mfr. Model # BTL-N1
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 2.0 lbs

Product Details

General-purpose plastic bottle for storage or shipping. Bottle and cap is constructed of FDA compliant materials. Narrow mouth translucent low density polyethylene (LDPE) bottle with standard threaded polypropylene (PP) cap.

Technical Specs

  • Item Plastic Bottle
  • Mouth Narrow
  • Special Features FDA Compliant Materials
  • Diameter 1.81"
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Bottle/Jar Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list