Skip Content
BOTTLE NARROW MOUTH GLASS 4 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE NARROW MOUTH GLASS 4 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-GN4
  • Mfr. Model # BTL-GN4
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2722
  • Shipping Weight 0.26 lbs

Product Details

General-purpose glass bottle makes sampling and storage convenient. Glass bottle resists most chemicals and is ideal for use with liquid as well as solid contents. Includes a threaded chemical resistant thermoset cap with PTFE foam-backed liner. Narrow-mouth round clear glass bottle is ideal for smooth pouring of contents and reducing splash. Clear glass construction allows for visual inspection of contents.

Technical Specs

  • Capacity 4 oz.
  • Item Round Glass Bottle
  • Height 4.62"
  • Width 1.93"
  • Depth 1.93"
  • Closure Material Polypropylene
  • Screw Closure Size 9/16"
  • Mouth Narrow-Mouth
  • Includes Threaded Cap
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Labware Body Color Clear
  • Bottle/Jar Shape Round
  • Labware Basic Material Glass
  • Labware Closure Color Green
  • Labware Closure Liner Material PTFE
  • Labware Closure Type Screw On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List