BOTTLE NARROW MOUTH GLASS 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTLE NARROW MOUTH GLASS 16 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-GN16
  • Mfr. Model # BTL-GN16
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2722
  • Shipping Weight 5.0 lbs

Product Details

General-purpose glass bottle makes sampling and storage convenient. Glass bottle resists most chemicals and is ideal for use with liquid as well as solid contents. Includes a threaded chemical resistant thermoset cap with PTFE foam-backed liner. Narrow-mouth round clear glass bottle is ideal for smooth pouring of contents and reducing splash. Clear glass construction allows for visual inspection of contents.

Technical Specs

  • Item Round Glass Bottle
  • Mouth Narrow-Mouth
  • Labware Basic Material Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list