Skip Content
BOTTLE,NARROW MOUTH BOTTLE,30 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOTTLE,NARROW MOUTH BOTTLE,30 ML,PK

WHEATON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8Z853
  • Mfr. Model # 8Z853
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.88 lbs

Technical Specs

  • Mouth Narrow
  • Item Bottle
  • Diameter 31mm
  • Graduation Range Not Specified
  • Bottle/Jar Shape Boston Round
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list