Skip Content
BOTTLE,NARROW MOUTH BOTTLE,125 ML,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,NARROW MOUTH BOTTLE,125 ML,P

WHEATON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TKM8
  • Mfr. Model # 8TKM8
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Capacity 125 ml
  • Item Bottle
  • Mouth Narrow
  • Diameter 48mm
  • Height 112mm
  • Includes Hazard Communication/Content Identification Label
  • Closure Material Polypropylene
  • Labware Basic Material Glass
  • Bottle/Jar Shape Round
  • Graduation Range Not Specified
  • Labware Body Color Amber
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List