BOTTLE NARROW MOUTH AMBER UV 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTLE NARROW MOUTH AMBER UV 8 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-UVN8
  • Mfr. Model # BTL-UVN8
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2721
  • Shipping Weight 1.0 lbs

Product Details

General-purpose plastic bottle for storage or shipping. Bottle and cap is constructed of FDA compliant materials. Narrow mouth amber plastic bottle protects light or UV-sensitive solutions. Constructed of low-density polyethylene (LDPE). Includes standard threaded polypropylene (PP) cap.

Technical Specs

  • Item UV Amber Plastic Bottle
  • Mouth Narrow-Mouth
  • Bottle/Jar Shape Round
  • Labware Body Material HDPE
  • Labware Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list