Skip Content
BOTTLE,LEAK-RESISTANT,60 ML,PK72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,LEAK-RESISTANT,60 ML,PK72

WHEATON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YCZ2
  • Mfr. Model # 8YCZ2
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Mouth Narrow
  • Item Bottle
  • Capacity 60 ml
  • Height 84mm
  • Diameter 39mm
  • Graduation Range Not Specified
  • Closure Material Polypropylene
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear
  • Labware Body Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list