BOTTLE LDPE WIDE MOUTH AMBER 4 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTLE LDPE WIDE MOUTH AMBER 4 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-W4
  • Mfr. Model # BTL-W4
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.95 lbs

Product Details

General-purpose plastic bottle for storage or shipping. Bottle and cap constructed of FDA compliant materials. Wide mouth translucent low density polyethylene (LDPE) bottle with standard threaded polypropylene (PP) cap.

Technical Specs

  • Item Plastic Bottle
  • Mouth Wide Mouth
  • Special Features 150 (Degrees F) Maximum Temperature
  • Diameter 1.81"
  • Bottle/Jar Shape Round
  • Labware Body Material LDPE
  • Labware Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list