Skip Content
BOTTLE LDPE WIDE AMBER 8 OZ W/LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE LDPE WIDE AMBER 8 OZ W/LABEL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-W8LBL
  • Mfr. Model # BTL-W8LBL
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.06 lbs

Product Details

Translucent graduated plastic bottle has a white label area to allow clear identification of bottle and contents. Designed to allow easy labeling with a marker (not included). Bottle is graduated in milliliters and ounces for content measurement. Bottle is made from FDA compliant low density polyethylene (LDPE): standard cap is made from FDA complaint polypropylene (PP).

Technical Specs

  • Capacity 8 oz.
  • Depth 2.25"
  • Height 5"
  • Width 2.25"
  • Item Standard Graduated Bottle with Label
  • Graduation Subdivisions Yes
  • Closure Material Polypropylene
  • Screw Closure Size 1-1/8"
  • Graduation Range Millimeters
  • Mouth Wide Mouth
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Material LDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list