Skip Content
BOTTLE JACKET 4L/1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE JACKET 4L/1GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT12009
  • Mfr. Model # 12009
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2719
  • Shipping Weight 0.5 lbs

Product Details

Protects 4 liter and 1 gallon glass bottle from breakage. Lab bottles fit into the bottom half of the cover and lid twists securely for safe pouring.

Technical Specs

  • Capacity 1 gal.
  • Height 14"
  • Item Bottle Safety Jacket
  • Colour Clear
  • Material Polyethylene
  • Outside Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list