BOTTLE JACK HIGH PERF 20TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOTTLE JACK HIGH PERF 20TON

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC5221
  • Mfr. Model # 5221
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.25 lbs

Product Details

Base, pressure cylinder, and oil reservoir form one internal part which results in a stronger jack. Piston never contacts the cylinder, so pressure will be absorbed and not damage the jack if vehicle tilts.

Technical Specs

  • Base Size 6-1/8" x 8-1/2"
  • Lifting Capacity 20 Tons
  • Lifting Height Min. 9-1/4"
  • Lifting Height Max. 18-1/16"
  • Item Bottle Jack
  • Finish Powder Coated
  • Construction Steel
  • Strokes to Extend Piston 1 In 24
  • Handle Length 27-1/2"
  • Hydraulic Stroke 5-7/8"
  • Extension Screw 2-15/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list