Skip Content
Discontinued with Replacement
BOTTLE JACK HIGH PERF 12TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOTTLE JACK HIGH PERF 12TON

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC5213
  • Mfr. Model # 5213
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.75 lbs
Suggested Replacement Product
JACK BOTTLE LOW PROFILE 12 TON

Price: NA

Product Details

Base, pressure cylinder, and oil reservoir form one internal part which results in a stronger jack. Piston never contacts the cylinder, so pressure will be absorbed and not damage the jack if vehicle tilts.

Technical Specs

  • Base Size 8" x 6"
  • Lifting Capacity 12 Tons
  • Lifting Height Min. 8-7/8"
  • Lifting Height Max. 17-3/4"
  • Item Bottle Jack
  • Construction Steel
  • Finish Powder Coated
  • Strokes to Extend Piston 1 In 31
  • Handle Length 27-1/2"
  • Hydraulic Stroke 5-7/8"
  • Extension Screw 2-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list