BOTTLE JACK 50 TON 5.91IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTLE JACK 50 TON 5.91IN STROKE

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPGBJ050
  • Mfr. Model # GBJ-050
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2912
  • Shipping Weight 62.8 lbs

Technical Specs

  • Finish Painted
  • Item Bottle Jack
  • Construction Steel
  • Type Jack
  • Base Size 7-3/32" x 9-1/16"
  • Lifting Capacity 50 Tons
  • Lifting Height Min. 9-59/64"
  • Lifting Height Max. 15-13/16"
  • Hydraulic Stroke 5-29/32"
  • Saddle Cleated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list