Skip Content
BOTTLE GRAD WRITE-ON 500 ML ,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE GRAD WRITE-ON 500 ML ,PK12

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UDV6
  • Mfr. Model # 3UDV6
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Capacity 500mL/16 oz.
  • Height 6.496"
  • Item Graduated
  • Special Features Write-on Label Area, Printed Graduations in Both Milliliters and Fluid Ounces, Autoclavable, Wide Mouth
  • Diameter 2.953"
  • Closure Material PP
  • Graduation Subdivisions 50mL
  • Screw Closure Size 55mm
  • Mouth 45mm
  • Autoclavable Yes
  • Graduation Range 100 - 500mL/2 - 16 oz.
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Round
  • Labware Body Material Polypropylene
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list