Skip Content
BOTTLE GRAD WRITE-ON 125ML ,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE GRAD WRITE-ON 125ML ,PK12

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UDU9
  • Mfr. Model # 3UDU9
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Capacity 125mL/4 oz.
  • Height 4.06"
  • Special Features Write-on Label Area, Printed Graduations in Both Milliliters and Fluid Ounces, Autoclavable, Wide Mouth
  • Item Graduated
  • Diameter 1.95"
  • Graduation Subdivisions 10mL
  • Closure Material PP
  • Mouth 33mm
  • Screw Closure Size 38mm
  • Graduation Range 20 - 120mL/0.5 - 4 oz.
  • Bottle/Jar Shape Round
  • Autoclavable Yes
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear
  • Labware Body Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list