Skip Content
BOTTLE GRAD BEAKER ROUND 30 ML,PK48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE GRAD BEAKER ROUND 30 ML,PK48

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UEJ1
  • Mfr. Model # 3UEJ1
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Capacity 30mL/1 oz.
  • Height 68
  • Finish 33mm/400
  • Item Round Beaker Bottle
  • Graduation Subdivisions ml and oz
  • Closure Material Thermoset
  • Diameter 33
  • Screw Closure Size 33-400mm
  • Mouth 33mm
  • Graduation Range 30mL/1 oz.
  • Labware Basic Material Glass
  • Bottle/Jar Shape Round
  • Labware Body Color Clear
  • Labware Closure Liner Material PTFE
  • Labware Closure Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List