Skip Content
BOTTLE GRAD BEAKER ROUND 240 ML,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE GRAD BEAKER ROUND 240 ML,PK2

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UCV7
  • Mfr. Model # 3UCV7
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Capacity 240mL/8 oz.
  • Finish 58mm/400
  • Height 127
  • Item Round Beaker Bottle
  • Diameter 62
  • Closure Material Thermoset
  • Graduation Subdivisions ml and oz
  • Mouth 58mm
  • Screw Closure Size 58-400mm
  • Graduation Range 240mL/8 oz.
  • Labware Basic Material Glass
  • Bottle/Jar Shape Round
  • Labware Closure Color Green
  • Labware Closure Liner Material PTFE
  • Labware Body Color Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List