!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOTTLE GLASS WIDE MOUTH SQUARE 8 OZ

BOTTLE GLASS WIDE MOUTH SQUARE 8 OZ

VESTIL

BOTTLE GLASS WIDE MOUTH SQUARE 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE GLASS WIDE MOUTH SQUARE 8 OZ

BOTTLE GLASS WIDE MOUTH SQUARE 8 OZ

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESBTL-SW-G8
  • Mfr. Model # BTL-SW-G8
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General-purpose glass bottle make sampling and storage convenient. Glass bottle will resist most chemicals and is ideal for use with liquid as well as solid contents. Includes threaded chemical resistant thermostat cap with PTFE foam-backed liner. Square clear glass bottles feature a wide-mouth for easy access cleaning. Square shape of bottle conserves packaging and storage space. Clear glass construction allows for visual inspection of contents.

Technical Specs

  • Item Square Glass Bottle
  • Bottle/Jar Shape Square
  • Mouth Wide Mouth
  • Labware Basic Material Glass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list