BOTTLE GLASS WIDE MOUTH SQUARE 1 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOTTLE GLASS WIDE MOUTH SQUARE 1 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-SW-G1
  • Mfr. Model # BTL-SW-G1
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2722
  • Shipping Weight 1.0 lbs

Product Details

General-purpose glass bottle make sampling and storage convenient. Glass bottle will resist most chemicals and is ideal for use with liquid as well as solid contents. Includes threaded chemical resistant thermostat cap with PTFE foam-backed liner. Square clear glass bottles feature a wide-mouth for easy access cleaning. Square shape of bottle conserves packaging and storage space. Clear glass construction allows for visual inspection of contents.

Technical Specs

  • Item Square Glass Bottle
  • Mouth Wide-Mouth
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Bottle/Jar Shape Square
  • Labware Body Color Clear
  • Labware Basic Material Glass
  • Labware Closure Color Green
  • Labware Closure Liner Material PTFE
  • Labware Closure Type Screw On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list