BOTTLE GLASS WIDE MOUTH AMBER 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTLE GLASS WIDE MOUTH AMBER 8 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-UVW-G8
  • Mfr. Model # BTL-UVW-G8
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2722
  • Shipping Weight 1.0 lbs

Product Details

General-purpose glass bottle makes sampling and storage convenient. Glass bottle resists most chemicals and is ideal for use with liquid as well as solid contents. Includes a threaded chemical resistant thermoset cap with PTFE foam-backed liner. Wide-mouth amber glass bottle protects light or UV sensitive solutions while providing a wide-mouth for easy access and cleaning.

Technical Specs

  • Item UV Amber Glass Bottle
  • Mouth Wide Mouth
  • Includes Closure Yes
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Basic Material Glass
  • Labware Closure Color Green
  • Labware Body Color Amber
  • Labware Closure Liner Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list