Skip Content
BOTTLE GLASS WIDE MOUTH AMBER 32OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE GLASS WIDE MOUTH AMBER 32OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-UVW-G32
  • Mfr. Model # BTL-UVW-G32
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2722
  • Shipping Weight 1.14 lbs

Product Details

General-purpose glass bottle makes sampling and storage convenient. Glass bottle resists most chemicals and is ideal for use with liquid as well as solid contents. Includes a threaded chemical resistant thermoset cap with PTFE foam-backed liner. Wide-mouth amber glass bottle protects light or UV sensitive solutions while providing a wide-mouth for easy access and cleaning.

Technical Specs

  • Depth 3.87"
  • Height 7"
  • Width 3.87"
  • Item UV Amber Glass Bottle
  • Capacity 32 oz.
  • Screw Closure Size 1-9/16"
  • Mouth Wide Mouth
  • Closure Material Polypropylene
  • Includes Threaded Green Cap
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Bottle/Jar Shape Round
  • Labware Basic Material Glass
  • Labware Body Color Amber
  • Labware Closure Color Green
  • Labware Closure Liner Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list