Skip Content
BOTTLE FRENCH SQ W/ CAP 120 ML,PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE FRENCH SQ W/ CAP 120 ML,PK24

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VDT3
  • Mfr. Model # 3VDT3
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Capacity 4oz (120ml)
  • Depth 45
  • Finish 33-400
  • Item French Square Bottle w/Cap
  • Width 45
  • Height 112
  • Screw Closure Size 33-400mm
  • Closure Material Thermoset
  • Mouth 33mm
  • Diameter 45mm
  • Graduation Range 32 oz.
  • Bottle/Jar Shape French Square
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Labware Closure Liner Material PTFE
  • Labware Closure Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list