Skip Content
BOTTLE FLIP TOP PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE FLIP TOP PACK

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UCL8
  • Mfr. Model # 3UCL8
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Capacity 500mL
  • Height 170 mm
  • Item Dispensing Bottle w/Flip Top
  • Screw Closure Size 28mm
  • Special Features Pivoting Nozzle Allows Dispensing by Drop or Stream, When Closed the Seal is Air Tight
  • Diameter 74 mm
  • Closure Material PP
  • Mouth Narrow
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Body Color Clear
  • Bottle/Jar Type Dispensing
  • Includes Closure Yes
  • Labware Body Material LDPE
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list