BOTTLE FLIP TOP CAP 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTLE FLIP TOP CAP 8 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-RF8
  • Mfr. Model # BTL-RF8
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 1.1 lbs

Product Details

Translucent dispensing bottle with flip-top cap allows for easy viewing of contents. Made from FDA compliant low density polyethylene (LDPE): cap is made from FDA complaint polypropylene (PP). Flip the top open to dispense contents safely. When finished flip the cap down.

Technical Specs

  • Item Dispensing Bottle
  • Mouth Flip Cap
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Dispensing
  • Labware Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list