BOTTLE FLIP TOP CAP 16 OZ W/ LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTLE FLIP TOP CAP 16 OZ W/ LABEL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-RF16LBL
  • Mfr. Model # BTL-RF16LBL
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 0.11 lbs

Product Details

Translucent graduated plastic bottle has a white label area to allow clear identification of bottle and contents. Designed to allow easy labeling with a marker (not included). Bottle is graduated in milliliters and ounces for content measurement. Dispensing bottle is made from FDA compliant low density polyethylene (LDPE): flip top cap is made from FDA complaint polypropylene (PP).

Technical Specs

  • Item Graduated Translucent Plastic Squeeze Bottle with Label
  • Graduation Subdivisions Yes
  • Graduation Range ml. and oz.
  • Mouth Flip Cap
  • Special Features 150 (Degrees F) Maximum Temperature
  • Diameter 2.81"
  • Labware Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list