Skip Content
BOTTLE FILLING STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOTTLE FILLING STATION

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW1900
  • Mfr. Model # 1900
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Gray
  • Depth Adjustable
  • Includes Universal Tray
  • Item Bottle Filler
  • Standards NSF 61
  • Width 8-5/16"
  • Fitting Material Metal
  • Eye Wash Bowl Material ABS Plastic
  • Eye Wash Activates By Push

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list