Skip Content
BOTTLE DISPENSING CAP 6 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE DISPENSING CAP 6 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-RC6
  • Mfr. Model # BTL-RC6
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 1.0 lbs

Product Details

Translucent bottle allows easy viewing of contents. Dispensing bottle holds hot liquids. Bottle is made from FDA compliant low density polyethylene (LDPE): cap is made from FDA complaint polypropylene (PP). Dispensing bottle with removable red cap are great for accurate dispensing in small areas. Cap is designed to dispense container contents through a hole at the end of cone-shaped spout.

Technical Specs

  • Capacity 6 oz.
  • Height 6.25"
  • Depth 2.12"
  • Item Dispensing Bottle
  • Width 2.12"
  • Closure Material Polypropylene
  • Screw Closure Size 5/8"
  • Mouth Spout Cap
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Dispensing
  • Labware Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list