Skip Content
BOTTLE DISPENSING CAP 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE DISPENSING CAP 16 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-RC16
  • Mfr. Model # BTL-RC16
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 2.65 lbs

Product Details

Translucent bottle allows easy viewing of contents. Dispensing bottle holds hot liquids. Bottle is made from FDA compliant low density polyethylene (LDPE): cap is made from FDA complaint polypropylene (PP). Dispensing bottle with removable red cap are great for accurate dispensing in small areas. Cap is designed to dispense container contents through a hole at the end of cone-shaped spout.

Technical Specs

  • Item Dispensing Bottle
  • Capacity 1 oz.
  • Depth 2.81"
  • Width 2.81"
  • Height 7.81"
  • Closure Material Polypropylene
  • Screw Closure Size 1-11/16"
  • Mouth Spout Cap
  • Includes Cap
  • Special Features 150 (Degrees F) Maximum Temperature
  • Standards FDA Compliant Materials
  • Diameter 2.81"
  • Bottle/Jar Type Dispensing
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List