BOTTLE CARRIER,SAFETY TOTE,7 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTLE CARRIER,SAFETY TOTE,7 1/2 IN

EAGLE THERMOPLASTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9W066
  • Mfr. Model # 9W066
  • UNSPSC # 56122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Black
  • Item Bottle Carrier
  • Dia. 7-1/2"
  • Material Thermoplastic
  • Holds Laboratory Acid and Solvent Bottle
  • Type Safety Tote
  • Compartment Size 1 Gal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list