Skip Content
BOTTLE BRUSH, GREEN, POLYESTER, 12I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE BRUSH, GREEN, POLYESTER, 12I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTN3
  • Mfr. Model # 1YTN3
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Bottle Brush
  • Handle Colour White
  • Handle Material Plastic
  • Overall Length 12"
  • Handle Length 8"
  • Bristle Color Green
  • Brush Length 4"
  • Bristle Material Polyester
  • Cleaning Brush Style Short Handle
  • Brush Width 2-3/4"
  • Trim Length 1"
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Brush Bristle Firmness Medium
  • Acid Resistant Yes
  • FDA Compliant Yes
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list