Skip Content
BOTTLE,960 ML, 32 OZ.,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,960 ML, 32 OZ.,PK12

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VDX9
  • Mfr. Model # 3VDX9
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Capacity 960mL/32 oz.
  • Item Bottle
  • Finish 33mm/400
  • Screw Closure Size 33mm
  • Height 210mm
  • Diameter 94mm
  • Closure Material Thermoset
  • Mouth Narrow
  • Bottle/Jar Shape Boston Round
  • Graduation Range Not Specified
  • Labware Body Color Clear
  • Labware Basic Material Glass
  • Labware Body Material Safety Coated Glass
  • Labware Closure Liner Material PTFE
  • Labware Closure Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List