Skip Content
BOTTLE,60 ML,2 OZ,WIDE MOUTH,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE,60 ML,2 OZ,WIDE MOUTH,PK 12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAJ6
  • Mfr. Model # 6FAJ6
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 1.2 lbs

Technical Specs

  • Capacity 60 mL, 2 oz.
  • Height 86 mm
  • Finish 28-415
  • Item Bottle
  • Diameter 39 mm
  • Closure Material Polypropylene
  • Screw Closure Size 28 mm
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Graduation Range Not Specified
  • Labware Closure Color White Clear
  • Labware Body Color Clear
  • Labware Basic Material Plastic
  • Labware Body Material HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list